FACOM

FACOM 74AT.7 -Box spanners with handle, metric 7mm

  • ERIKS:13628966
  • Manufacturer:3662424094439
Image 1
74A - FORGED SOCKET WRENCHES WITH METRIC SCREWDRIVER HANDLE
-STANDARDS: NF ISO 2236, NF ISO 691, ISO 2236, ISO 691, DIN 3125, DIN ISO 691
-Socket wrenches with screwdriver handle ideal for screws with limited access in height or precision mechanics.
-Protwist screwdriver handle for optimum comfort even for powerful unlocking.
-6-point socket with deep opening for long threads.
-Forged body for maximum strength.
-Metric sizes: 3.2 to 14 mm.
-Presentation: satin chrome finish.
Save to list

€13.41/ pieceexcl. VAT

€16.23incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
74A
Wrench width
7 mm
Shaft length
125 mm
Total length
245 mm
Weight
125 g