FACOM

FACOM 66A.14X15 - Swivel head wrench - 14X15

  • ERIKS:23447178
  • Manufacturer:3148516478597
Image 1
-Hinged socket wrenches: the socket can be turned by 180° for maximum access.
-The socket is held in position tanks spring locking.
-OGV® profile with 12-point ring for powerful tightening while protecting the nut.
-Metric sizes: 6 to 23 mm.
-Presentation: satin chrome finish.
Save to list

€37.72/ pieceexcl. VAT

€45.64incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
66A
Model
Metric
Length
237.5 mm