FACOM

FACOM 44 Open End Wrench Set 1/4x5/16 - 78x15/16 inches

  • ERIKS:23446661
  • Manufacturer:3148515302602
Image 1
  • Heads hinged at 15°
  • Satin chrome finish
  • Set Contains:
  • 1/4x5/16, 3/8x7/16, 1/2x9/16, 5/8x11/16, 3/4x13/16, 78x15/16 inches
Save to list

€41.71/ pieceexcl. VAT

€50.47incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
44
Type
Double Open-Ended Wrench Set
Set version
VERSATILITY - Two dimensions per wrench which maximize the number of tools to carry, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, DIMENSIONS - Metric sizes: 3.2 to 42 mm. Inches: from 1/4 to 1"5/8
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of fork spanners
6
Number of open-end spanners
6
Weight
0.747 kg
Type
Double Open End Wrenche Set