FACOM

FACOM 42.je5t set open ringsleutels 15° 8x10-22x24 in etui

  • ERIKS:23446652
  • Manufacturer:3148515290602
Image 1
Save to list

€140.41/ pieceexcl. VAT

€169.90incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
42
Type
Flare Nut Wrench Set
Set version
FLARE-NUT - Grip the sides of the nut instead of the corners. This ensures that the nut and fitting remain undamaged while tightening or loosening, 15° OFFSET - Offers better manoeuvrability and allows you to avoid certain obstacles, TWO TYPE OF HEAD - 6
Total number of tools
5
Heating- + sanitary mechanic set
No
E-mechanic set
No
Weight
0.793 kg
Type
Flare Nut Wrenche Set