FACOM

FACOM 414.52avse kabelknipper met ratel 52mm geisoleerd 1000v

  • ERIKS:23445686
  • Manufacturer:3148511755051
Image 1
Save to list

€1,116.12/ pieceexcl. VAT

€1,350.51incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Suitable for maximum cable diameter
52 mm
Isolation protection 1000 V
Yes
Total length
280 mm
VDE tested
Yes