FACOM

FACOM 412.150avse kabelschaar tot 32mm

  • ERIKS:23445675
  • Manufacturer:3148511754849
Image 1
Save to list

€431.88/ pieceexcl. VAT

€522.57incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Suitable for maximum cable diameter
32 mm
Isolation protection 1000 V
Yes
Total length
450 mm
VDE tested
Yes