FACOM

FACOM 412.14avse kabelschaar tot 14mm geisoleerd 1000v

  • ERIKS:23445671
  • Manufacturer:3148511754658
Image 1
Save to list

€88.63/ pieceexcl. VAT

€107.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Suitable for maximum cable diameter
14 mm
Isolation protection 1000 V
Yes
Total length
230 mm
VDE tested
Yes