FACOM

FACOM 391.16avse tang geisoleerd 1000v

  • ERIKS:23445630
  • Manufacturer:3148511726860
Image 1
-STANDARDS: NF ISO 5749, ISO 5749, DIN ISO 5749, ASME B107.500
-Embedded meshing model.
-CU cutting diameter: 3.5 mm.
-Insulation with "safety" colour coding.
-Finish: burnished head.
Save to list

€63.11/ pieceexcl. VAT

€76.36incl. VAT

10 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
391.AVSE
Type
391.AVSE
Length
160 mm
Isolation protection 1000 V
Yes