FACOM

FACOM 257.07A Interchangeable Tip for 257A

  • ERIKS:12433504
  • Manufacturer:3148519207040
Image 1
AUTOMATIC CENTRE PUNCH
-Simply press the end to release spring impact.
-Impact adjustable by turning the knurled head.
-Acceptable load: 11 to 22 kg.
-Presentation: chrome body, greased tip.
-Length: 163 mm, body Ø 16 mm, shank Ø 7 mm. Interchangeable tip: 257.07. Spare tip: 257.10A.
Save to list

€29.48/ pieceexcl. VAT

€35.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM