FACOM

FACOM 247.G8 - Covered piercers 8mm

  • ERIKS:23445415
  • Manufacturer:3148511587966
Image 1
-Head hardened to 36 - 44 HRc.
-Tip hardened to 52 - 60 HRc.
Save to list

€9.65/ pieceexcl. VAT

€11.68incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
247.G
Type
Punch pins
Diameter tip
8 mm
Length
105 mm
Diameter
10 mm
Weight
173 g