FACOM

FACOM 247.G5 - Covered piercers 5mm

  • ERIKS:23445413
  • Manufacturer:3148511587935
Image 1
-Head hardened to 36 - 44 HRc.
-Tip hardened to 52 - 60 HRc.
Save to list

€9.11/ pieceexcl. VAT

€11.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
247.G
Type
Punch pins
Diameter tip
5 mm
Length
105 mm
Diameter
10 mm
Weight
112 g