FACOM

FACOM 247.G2 - Covered piercers 2mm

  • ERIKS:23445410
  • Manufacturer:3148511587904
Image 1
-Head hardened to 36 - 44 HRc.
-Tip hardened to 52 - 60 HRc.
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
247.G
Type
Punch pins
Diameter tip
2 mm
Length
105 mm
Diameter
10 mm
Weight
102 g