

€1,651.78/ pieceexcl. VAT
€1,998.65incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2208 |
Type | Technician Tool Case With Metric Electromechanic Set |
Total number of tools | 120 |
Heating- + sanitary mechanic set | No |
E-mechanic set | Yes |
Weight | 13.53 kg |
Type | Technician Tool Case With Metric Electromechanic Set |