

€1,356.52/ pieceexcl. VAT
€1,641.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2187C |
Type | 1000V Insulated Tool Set |
Set version | For electrical equipment installers, Supplied in leather wallet BV.7A, Dimensions: 445 x 330 x 185 mm |
Total number of tools | 32 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 8.5 kg |
Type | 1000V Insulated Tool Set |
Height | 185 mm |
Length | 445 mm |
Width | 330 mm |