FACOM

FACOM 214.R25 - Non-recoiling punches 25mm

  • ERIKS:23445202
  • Manufacturer:3148511488058
Image 1
-Steel body with dead-blow design: the body is filled with steel balls preventing rebound after the shock.
-Replaceable nylon tips shore hardness D74.
-These large drifts can be used directly by hand to place parts delicately.
Save to list

€37.63/ pieceexcl. VAT

€45.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
214.R
Type
Punch pins
Diameter tip
25 mm
Length
153 mm
Diameter
25 mm
Weight
330 g