FACOM

FACOM 214.15 -Standard punches 15mm

  • ERIKS:23445200
  • Manufacturer:3148511487792
Image 1
-Steel body.
-Replaceable nylon tips shore hardness D74.
-Use with a hammer or by hand to fit or extract small parts or bearings.
-Replaces bronze or brass drifts.
Save to list

€30.16/ pieceexcl. VAT

€36.49incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
214
Type
Punch pins
Diameter tip
15 mm
Length
175 mm
Diameter
15 mm
Weight
200 g