FACOM

FACOM 214.10 - Standard punches 10mm

  • ERIKS:23445198
  • Manufacturer:3148511487778
Image 1
-Steel body.
-Replaceable nylon tips shore hardness D74.
-Use with a hammer or by hand to fit or extract small parts or bearings.
-Replaces bronze or brass drifts.
Save to list

€22.26/ pieceexcl. VAT

€26.93incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
214
Type
Punch pins
Diameter tip
10 mm
Length
166 mm
Diameter
10 mm
Weight
100 g