FACOM

FACOM 187.20avse combinatietang 205mm geisoleerd 1000v

  • ERIKS:23448248
  • Manufacturer:3148517048508
Image 1
Save to list

€61.01/ pieceexcl. VAT

€73.82incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
205 mm
Low spark model
No
Isolation protection 1000 V
Yes
VDE tested
Yes