FACOM

FACOM 187.18avse combinatietang 185mm geisoleerd 1000v

  • ERIKS:23448250
  • Manufacturer:3148517048768
Image 1
Save to list

€52.64/ pieceexcl. VAT

€63.69incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
185 mm
Low spark model
No
Isolation protection 1000 V
Yes
VDE tested
Yes