FACOM

FACOM 180a.ve waterpomptang handgrepen geisoleerd 1000v

  • ERIKS:14379510
  • Manufacturer:3662424105289
Image 1
-Capacity: 44 mm
-Ideal for confined spaces: long reach thin noses
-Double heat-treated tips: high wear resistance, hardness 60/62 HRc
-Varnish finish,
-1.000V insulated grips designed for electrical safety to EN 60 900 and qualified for working on or near live components
-Lenght 250 mm
Save to list

€27.81/ pieceexcl. VAT

€33.65incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
250 mm