

€996.95/ pieceexcl. VAT
€1,206.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2185C |
Type | 1000V Insulated Tool Set |
Total number of tools | 19 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Plastic box |
Weight | 9.3 kg |
Type | 1000V Insulated Tool Set |
Height | 214 mm |
Length | 524 mm |
Width | 320 mm |