

€1,588.37/ pieceexcl. VAT
€1,921.93incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 2184C |
Type | 1000V Insulated Tool Set |
Total number of tools | 41 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |
Weight | 14.13 kg |
Type | 1000V Insulated Tool Set |
Height | 320 mm |
Length | 425 mm |
Width | 215 mm |