FACOM

FACOM 1000V Insulated Screwdriver Set, ATPVE Series, Set of 6

  • ERIKS:14042022
  • Manufacturer:3662424096914
Image 1
Flat box of 6 screwdrivers, 4 screwdrivers for slotted screws: Dim. 2.5X75 - 3.5x100 - 4x100 - 5.5x125., 2 Phillips® screwdrivers: 1x100 - 2x125.
Save to list

€37.35/ pieceexcl. VAT

€45.19incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
ATPVE
Type
1000V Insulated Screwdriver Set
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of crosshead screwdrivers PH
2
Number of slotted screwdrivers
4
Weight
0.561 kg
Type
1000V Insulated Screwdriver Set