FACOM

FACOM 1000V Insulated Screwdriver Set, ATP Series, Set of 5

  • ERIKS:13661052
  • Manufacturer:3662424099458
Image 1
27% thinner than a conventional screwdriver., 3 screwdrivers for slotted screws: Dim. 3.5x100 - 4x100 - 5.5x125., Flat box of 5 slim insulated screwdrivers 1000V.
Save to list

€42.68/ pieceexcl. VAT

€51.64incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
ATP
Type
1000V Insulated Screwdriver Set
Total number of tools
5
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of slotted screwdrivers
3
Weight
0.481 kg
Type
1000V Insulated Screwdriver Set