FACOM

FACOM 1000V Insulated Screwdriver Set, ATD Series, Set of 5

  • ERIKS:13576774
  • Manufacturer:3662424095658
Image 1
For improved safety, each screwdriver is tested individually at 10,000 Volt for 10 seconds VDE approved, Inline Hardening Process – +100% Tip Life and +100% Bar Strength, Handle Material - Softer for more Comfort and still Chemical Resistant
Save to list

€37.41/ pieceexcl. VAT

€45.27incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
ATD
Type
1000V Insulated Screwdriver Set
Total number of tools
5
Heating- + sanitary mechanic set
No
E-mechanic set
No
Number of crosshead screwdrivers PZ
2
Number of slotted screwdrivers
3
Weight
0.43 kg
Type
1000V Insulated Screwdriver Set