




€77.59/ pieceexcl. VAT
€93.88incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | LR 50..2RS |
Roller diameter | 24 mm |
Roller width | 11 mm |
Inner Diameter | 8 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |