




€40.67/ pieceexcl. VAT
€49.21incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | LR 6..NPPU |
Roller diameter | 16 mm |
Roller width | 5 mm |
Inner Diameter | 5 mm |
With sealing | Yes |
O. D. Configuration | Crowned |
Rolling element | Ball bearing |