

€25.81/ pieceexcl. VAT
€31.23incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | F..M |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Height | 5 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |
Limiting speed | 11100 rpm |