EZO

EZO Thrust ball bearing Single direction F 7-15 M VA

  • ERIKS:13550108
Image 1
Save to list

€84.05/ pieceexcl. VAT

€101.70incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
F..M
Inner Diameter
7 mm
Outer Diameter
15 mm
Height
5.5 mm
Variant
Single direction
Spherical housing washer
No
with seat washer
No
Cage material
Stainless steel