EZO

EZO Thrust ball bearing Single direction F 4-9 M

  • ERIKS:13550119
Image 1
Save to list

€30.51/ pieceexcl. VAT

€36.92incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
F..M
Inner Diameter
4 mm
Outer Diameter
9 mm
Height
4 mm
Variant
Single direction
Spherical housing washer
No
with seat washer
No
Cage material
Steel