

€72.00/ pieceexcl. VAT
€87.12incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | F..M |
Inner Diameter | 12 mm |
Outer Diameter | 23 mm |
Height | 7.5 mm |
Variant | Single direction |
Spherical housing washer | No |
with seat washer | No |
Cage material | Steel |