EZO

EZO Thrust ball bearing Single direction F 12-20 M

  • ERIKS:13550113
Image 1
Save to list

€72.00/ pieceexcl. VAT

€87.12incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
F..M
Inner Diameter
10 mm
Outer Diameter
20 mm
Height
6.5 mm
Variant
Single direction
Spherical housing washer
No
with seat washer
No
Cage material
Steel