EZO

EZO Thin section ball bearing With flange Open F 61700

  • ERIKS:13550089
Image 1
Image 2
Image 1
Image 2
Miniature ball bearings are single-row deep groove ball bearings with a bore diameter of up to 10 mm. Single-row deep groove ball bearings are extremely versatile. They are simple in design, suitable for high to very high speeds, very robust and thus low-maintenance. Thanks to the deep grooves and the close contact between the grooves and the balls, deep groove ball bearings can tolerate both radial loads and axial loads in both directions, even at high speeds. Precision miniature ball bearings are particularly suitable for small electric motors and gearboxes, office machinery, medical equipment, mechatronic applications etc. Miniature ball bearings with a flange can simplify the installation technically, as the bearings can be inserted into the housing in the axial direction. This saves time and space. Both open (unsealed) and sealed versions are available.
Save to list

€54.57/ pieceexcl. VAT

€66.03incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
617
Type
61700
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
15 mm
Width
3 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Staal
Running accuracy
Standard
Lubrication
Standard
With flange
Yes