




€22.80/ pieceexcl. VAT
€27.59incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 638 |
Type | 63800 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 19 mm |
Width | 7 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Staal |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Dynamic load rating | 1.716 kN |
Static load rating | 0.84 kN |