




€67.35/ pieceexcl. VAT
€81.49incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €67.35 | - |
50+ | €32.53 | 51.71% |
100+ | €31.70 | 52.93% |
200+ | €28.79 | 57.26% |
500+ | €26.73 | 60.32% |
1000+ | €25.13 | 62.69% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 617 |
Type | 61700 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 15 mm |
Width | 4 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Staal |
Running accuracy | Standard |
Lubrication | Standard |
With flange | Yes |
Dynamic load rating | 0.855 kN |
Static load rating | 0.435 kN |