




€141.86/ pieceexcl. VAT
€171.65incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €141.86 | - |
200+ | €121.63 | 14.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61916 |
Execution | Single row |
Inner Diameter | 80 mm |
Outer Diameter | 110 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 25 kN |
Static load rating | 24 kN |
Weight | 0.382 kg |