EZO

EZO Single row deep groove ball bearing Steel Open 61914

  • ERIKS:12509039
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€103.62/ pieceexcl. VAT

€125.38incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€103.62

-

200+

€88.74

14.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
619
Type
61914
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
16 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
23.7 kN
Static load rating
21.2 kN
Weight
0.342 kg