




€84.21/ pieceexcl. VAT
€101.89incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €84.21 | - |
200+ | €72.25 | 14.21% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61912 |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 85 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 20.2 kN |
Static load rating | 17.3 kN |
Weight | 0.192 kg |