




€63.94/ pieceexcl. VAT
€77.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €63.94 | - |
200+ | €54.81 | 14.28% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61910 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 72 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 14.54 kN |
Static load rating | 11.71 kN |
Weight | 0.133 kg |