




€69.74/ pieceexcl. VAT
€84.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.74 | - |
200+ | €59.79 | 14.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 618 |
Type | 61811 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 72 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.8 kN |
Static load rating | 8.1 kN |
Weight | 0.083 kg |