




€59.34/ pieceexcl. VAT
€71.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.34 | - |
200+ | €50.82 | 14.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 618 |
Type | 61810 |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 65 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 6.61 kN |
Static load rating | 6.09 kN |
Weight | 0.052 kg |