




€43.59/ pieceexcl. VAT
€52.74incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.59 | - |
200+ | €37.30 | 14.43% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 618 |
Type | 61808 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 52 mm |
Width | 7 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 4.923 kN |
Static load rating | 4.178 kN |
Weight | 0.035 kg |