EZO

EZO Single row deep groove ball bearing Steel Open 61802

  • ERIKS:12508930
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.Open type, no seals or shields.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€16.24/ pieceexcl. VAT

€19.65incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.24

-

200+

€13.94

14.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
618
Type
61802
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
24 mm
Width
5 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
2.073 kN
Static load rating
1.253 kN
Weight
0.0076 kg