




€253.91/ pieceexcl. VAT
€307.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €253.91 | - |
200+ | €217.68 | 14.27% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61917 |
Execution | Single row |
Inner Diameter | 85 mm |
Outer Diameter | 120 mm |
Width | 18 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 18.7 kN |
Static load rating | 19 kN |