




€193.42/ pieceexcl. VAT
€234.04incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €193.42 | - |
200+ | €165.83 | 14.26% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61915 |
Execution | Single row |
Inner Diameter | 75 mm |
Outer Diameter | 105 mm |
Width | 16 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 24.4 kN |
Static load rating | 22.6 kN |
Weight | 0.363 kg |