EZO

EZO Single row deep groove ball bearing Steel Closure on both sides 61914 2RS

  • ERIKS:12509078
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Contact seal made of rubber (NBR), on both sides of the bearing.
Suitable for temperatures from -30°C to +130°C.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€128.95/ pieceexcl. VAT

€156.03incl. VAT

6 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€128.95

-

200+

€110.57

14.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
619
Type
61914
Execution
Single row
Inner Diameter
70 mm
Outer Diameter
100 mm
Width
16 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
23.7 kN
Static load rating
21.2 kN
Weight
0.342 kg