




€105.59/ pieceexcl. VAT
€127.76incl. VAT
14 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €105.59 | - |
200+ | €90.50 | 14.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61913 |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 90 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 17.4 kN |
Static load rating | 16.1 kN |
Weight | 0.211 kg |