




€114.27/ pieceexcl. VAT
€138.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €114.27 | - |
200+ | €97.99 | 14.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61911 |
Execution | Single row |
Inner Diameter | 55 mm |
Outer Diameter | 80 mm |
Width | 13 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 16.6 kN |
Static load rating | 14.1 kN |
Weight | 0.185 kg |