EZO

EZO Single row deep groove ball bearing Steel Closure on both sides 61909 ZZ

  • ERIKS:11832719
Image 1
Image 2
Image 1
Image 2
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€71.55/ pieceexcl. VAT

€86.58incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€71.55

-

200+

€61.31

14.31%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EZO
Series
619
Type
61909
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
68 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
Standard
Dynamic load rating
14.1 kN
Static load rating
10.83 kN