




€74.67/ pieceexcl. VAT
€90.35incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EZO |
Series | 619 |
Type | 61909 |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 68 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |